Motion
00495135
0" to 1" Mechanical Enamel Coated Blade Micrometer 0.001" Graduation, 0.0276" Blade Thickness, Ratchet-Friction Thimble
MI ITEM #11712111
MFR #00495135
List Price$246.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 1" Mechanical Enamel Coated Blade Micrometer 0.001" Graduation, 0.0276" Blade Thickness, Ratchet-Friction Thimble
MI ITEM #11712111
MFR #00495135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$246.38/each for your price

Overview

Mfr description
00495135 00495135 0-1"/ .001 BLADE MICRO

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    No
  • Graduation
    0.001 in
  • Thimble Type
    Ratchet-Friction
  • Blade Thickness
    0.0276 in
  • Rotating Spindle
    No
  • Operation Type
    Mechanical
  • Finish Coating
    Enamel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought