Motion
00495168
1" to 2" Mechanical Enamel Coated Blade Micrometer 0.0001" Graduation, 0.0276" Blade Thickness, Ratchet-Friction Thimble
MI ITEM #11712114
MFR #00495168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" to 2" Mechanical Enamel Coated Blade Micrometer 0.0001" Graduation, 0.0276" Blade Thickness, Ratchet-Friction Thimble
MI ITEM #11712114
MFR #00495168

Mfr description
00495168 00495168 1-2" .0001 BLADE MICRO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Thickness
    0.0276 in
  • Graduation
    0.001 in

Details

  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    2 in
  • Minimum Measurement
    1 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet-Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)