Motion
00531863
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.0500 in Width
MI ITEM #11712195
MFR #00531863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.0500 in Width
MI ITEM #11712195
MFR #00531863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00531863 00531863 1" PLATED BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0500 in
  • Radial Static Load Capacity
    1,764.00
  • Insert Material
    Zinc Chromate Plated Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought