Motion
00537415
2" Diam x 1" Face Width, Very Fine Aluminum Oxide Nonwoven Mounted Flap Wheel 1/4" Shank Mount
Mi Item #11712196
MFR #00537415
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam x 1" Face Width, Very Fine Aluminum Oxide Nonwoven Mounted Flap Wheel 1/4" Shank Mount
Mi Item #11712196
MFR #00537415

Mfr description
00537415 00537415 RED 2X1 A/O VF 1/4SH M
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Non-Woven abrasives reduce undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Long Description
    The 00537415 is a mounted flap wheel made with aluminum oxide abrasive material, suitable for general grinding and finishing applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)