Motion
00540146
0 to 6 Inch Rule Measurement Range, 15 to 45° Angle Measurement Range, Steel Depth and Angle Gage; 45° Angle Graduation, 1/32 Inch Rule Graduation
Mi Item #11712198
MFR #00540146
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 6 Inch Rule Measurement Range, 15 to 45° Angle Measurement Range, Steel Depth and Angle Gage; 45° Angle Graduation, 1/32 Inch Rule Graduation
Mi Item #11712198
MFR #00540146

Mfr description
00540146 00540146 ADJUSTABLE ANGLE DEPTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.20/each

Specifications

Details

  • Angle Graduation
    15.00, 30.00, 45.00
  • Angle Max Measurement
    45.00
  • Angle Min Measurement
    15.00
  • Gage Type
    Depth & Angle Gage
  • Includes Hook
    No
  • Material
    Steel
  • Rule Graduation
    1/32 in, 1/64 in
  • Rule Maximum Measurement
    6 in
  • Rule Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)