Motion
00540427
10-1/2" Blade Length, 6-3/8" Base Length Steel Square 0.0004" Accuracy, Beveled Edge
MI ITEM #11712201
MFR #00540427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" Blade Length, 6-3/8" Base Length Steel Square 0.0004" Accuracy, Beveled Edge
MI ITEM #11712201
MFR #00540427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00540427 00540427 6 3/8"BEAM10 1/2"BLADE

Specifications

  • Beveled Edge
    Beveled Edge
  • Blade Length
    10-1/2 in
  • Accuracy
    0.000410 in
  • Material
    Steel
  • PSC Code
    5210
  • Base Length
    6-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text