Motion
00540500
Hex Socket Cap Screw for Indexable Turning M2.2 Thread, For Use with Inserts
MI ITEM #11712202
MFR #00540500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Socket Cap Screw for Indexable Turning M2.2 Thread, For Use with Inserts
MI ITEM #11712202
MFR #00540500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00540500 00540500 SCREW FOR SET 250-1400

Specifications

  • Drive Type
    Hex Socket
  • Hardware Comp
    Insert
  • Indexable Tool Type
    Turning
  • Screw Length
    3/8 in
  • Screw Type
    Cap Screw
  • Socket Hex Size
    2.00 mm
  • Thread Size
    M2.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought