Motion
00542209
Grade 0000 Steel Wool;3 x 4", Finest Grade
Mi Item #11712203
MFR #00542209
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grade 0000 Steel Wool;3 x 4", Finest Grade
Mi Item #11712203
MFR #00542209

Mfr description
00542209 00542209 GRADE 0000 16 PD LOAF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Pad Length
    4 in
  • Pad Width
    3 in

Details

  • Applications
    Final finish on fine woodwork. Cleans delicate instruments, precision tools.
  • Grade
    Finest
  • Steel Wool Grade
    0000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)