Specifications
Dimensions
- Pad Length4-1/2 in
- Pad Width2-1/2 in
Details
- ApplicationsPolishes aluminum, copper, brass, and zinc. Buffs and removes paint drips and splatters.
- GradeExtra Fine
- Steel Wool Grade000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)