Motion
00542225
Grade 00 Steel Wool;3 x 4", Medium-Coarse Grade
Mi Item #11712205
MFR #00542225
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grade 00 Steel Wool;3 x 4", Medium-Coarse Grade
Mi Item #11712205
MFR #00542225

Mfr description
00542225 00542225 GRADE 00 16 PAD SLV ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Pad Length
    4 in
  • Pad Width
    3 in

Details

  • Applications
    Cleans golf clubs, screens and frames. Buffs, cuts and removes old finishes, excess oil
  • Grade
    Medium-Coarse
  • Steel Wool Grade
    00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)