Motion
00542233
Grade 0 Steel Wool;3 x 4", Medium Fine Grade
Mi Item #11712206
MFR #00542233
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grade 0 Steel Wool;3 x 4", Medium Fine Grade
Mi Item #11712206
MFR #00542233

Mfr description
00542233 00542233 GRADE 0 16 PAD SLV STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Pad Length
    4 in
  • Pad Width
    3 in

Details

  • Applications
    Removes rust from metal tools. Cleans aluminum, copper and other metals.
  • Grade
    Medium Fine
  • Steel Wool Grade
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)