1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00542241
Grade 1 Steel Wool;3 x 4", Medium Grade
MI ITEM #
11712207
MFR #
00542241
Price
$12.40
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Steel Wool Pads
Value Collection 00542241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00542241
Grade 1 Steel Wool;3 x 4", Medium Grade
MI ITEM #
11712207
MFR #
00542241
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$12.40
/each
Qty
Add to Cart
Specifications
Dimensions
Pad Length
4 in
Pad Width
3 in
Details
Applications
Prepares wood for first coat of paint and smooths raised grain.
Grade
Medium
Steel Wool Grade
1
Overview
Mfr description
00542241 00542241 GRADE 1 16 PAD LOAF ST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought