1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00542258
Grade 2 Steel Wool;3 x 4", Medium-Coarse Grade
MI ITEM #
11712208
MFR #
00542258
Price
$11.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00542258
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00542258
Grade 2 Steel Wool;3 x 4", Medium-Coarse Grade
MI ITEM #
11712208
MFR #
00542258
Mfr description
00542258 00542258 GRADE 2 16 PAD LOAF ST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.53
/each
Add to Cart
Specifications
Dimensions
Pad Length
4 in
Pad Width
3 in
Details
Applications
Removes rust and grime from machinery. Cleans rough metal or stone surfaces.
Grade
Medium-Coarse
Steel Wool Grade
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items