1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00542266
Grade 3 Steel Wool;3 x 4", Coarse Grade
Mi Item #
11712209
MFR #
00542266
Price
$11.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00542266
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00542266
Grade 3 Steel Wool;3 x 4", Coarse Grade
Mi Item #
11712209
MFR #
00542266
Mfr description
00542266 00542266 GRADE 3 16 PAD LOAF ST
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.53
/each
Add to Cart
Specifications
Dimensions
Pad Length
4 in
Pad Width
3 in
Details
Applications
Removes old paint and varnish from furniture. Gouges furrows in wood.
Grade
Coarse
Steel Wool Grade
3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items