1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00542274
Grade 4 Steel Wool;3 x 4", Extra Coarse Grade
MI ITEM #
11712210
MFR #
00542274
Price
$11.05
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Steel Wool Pads
Value Collection 00542274
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00542274
Grade 4 Steel Wool;3 x 4", Extra Coarse Grade
MI ITEM #
11712210
MFR #
00542274
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$11.05
/each
Qty
Add to Cart
Specifications
Dimensions
Pad Length
4 in
Pad Width
3 in
Details
Applications
Removes tough rust, dirt, old paint and varnish.
Grade
Extra Coarse
Steel Wool Grade
4
Overview
Mfr description
00542274 00542274 GRADE 4 16 PAD SLV STE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought