Motion
00542415
4 Piece Spatula Set Stainless Steel
Mi Item #11712212
MFR #00542415
Price$11.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece Spatula Set Stainless Steel
Mi Item #11712212
MFR #00542415

Mfr description
00542415 00542415 SPATULA 4PC SET SPI SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.78/each

Specifications

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    4
  • PSC Code
    5110
  • Type
    Spatula Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)