Motion
00574194
#8-32 UNC, H3, 2-1/8" OAL, 0.1375" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 33/64" Thread Length, High Speed Steel
MI ITEM #11712220
MFR #00574194
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, H3, 2-1/8" OAL, 0.1375" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 33/64" Thread Length, High Speed Steel
MI ITEM #11712220
MFR #00574194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
00574194 00574194 8-32X2-1/8" HSS COMBO
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Size
    #8-32
  • Thread Length
    33/64 in
  • Material
    High Speed Steel
  • Overall Length
    2-1/8 in
  • Drill Length
    3/8 in
  • Drill Size
    0.1375 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought