Motion
00574251
Coarse/Medium Grade Angular Aluminum Oxide; 50 to 80 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11712222
MFR #00574251
Price$294.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coarse/Medium Grade Angular Aluminum Oxide; 50 to 80 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11712222
MFR #00574251

Mfr description
00574251 00574251 50 LBS GLASS BEAD A/O
  • Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.65/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Box
  • Grade
    Coarse/Medium
  • Material
    Glass Bead/Aluminum Oxide
  • Maximum Grit
    80
  • Maximum Hardness
    9
  • Minimum Grit
    50
  • Minimum Hardness
    5.5
  • Shape
    Angular

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)