Motion
00574319
Medium Grade Angular Silicon Carbide; 120 Grit, 9 Max Hardness, 55 Lb Box
Mi Item #11712223
MFR #00574319
Price$451.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Grade Angular Silicon Carbide; 120 Grit, 9 Max Hardness, 55 Lb Box
Mi Item #11712223
MFR #00574319

Mfr description
00574319 00574319 55LB 120G SILCONE CARB
  • Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.; Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$451.83/each

Specifications

Dimensions

  • Container Size
    55 lb

Details

  • Container Type
    Box
  • Grade
    Medium
  • Material
    Silicon Carbide
  • Maximum Grit
    120
  • Maximum Hardness
    9
  • Minimum Grit
    120
  • Shape
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)