Motion
00574327
Fine Grade Angular Silicon Carbide; 220 Grit, 9 Max Hardness, 50 Lb Box
Mi Item #11712224
MFR #00574327
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Grade Angular Silicon Carbide; 220 Grit, 9 Max Hardness, 50 Lb Box
Mi Item #11712224
MFR #00574327

Mfr description
00574327 00574327 220G BLAST MEDIA 50 LB
  • Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.; Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Box
  • Grade
    Fine
  • Material
    Silicon Carbide
  • Maximum Grit
    220
  • Maximum Hardness
    9
  • Minimum Grit
    220
  • Shape
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)