Motion
00574376
Fine Grade Angular Aluminum Oxide; 220 Grit, 9 Max Hardness, 50 Lb Bag
Mi Item #11712227
MFR #00574376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fine Grade Angular Aluminum Oxide; 220 Grit, 9 Max Hardness, 50 Lb Bag
Mi Item #11712227
MFR #00574376

Mfr description
00574376 00574376 50 BAG 220G AO ANGULAR
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.; Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Bag
  • Grade
    Fine
  • Material
    Aluminum Oxide
  • Maximum Grit
    220
  • Maximum Hardness
    9
  • Minimum Grit
    220
  • Shape
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)