Overview
Mfr description
00576512 00576512 10" LONG ANGLE LATHE F
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Lathe files are with a long angle files used for free cutting, rapid filing.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.
Specifications
- ShapeLathe
- Coarseness Of CutBastard
- CutSingle
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width31/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data