1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00576611
American Pattern File - Lathe Shape, Single Cut, 12 in Length
MI ITEM #
11712230
MFR #
00576611
Price
$16.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Value Collection 00576611
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00576611
American Pattern File - Lathe Shape, Single Cut, 12 in Length
MI ITEM #
11712230
MFR #
00576611
Mfr description
00576611 00576611 12" LONG ANGLE LATHE F
A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Lathe files are with a long angle files used for free cutting, rapid filing.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.35
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Overall Thickness
0.2813 in
Thickness
9/32 in
Width/Diameter
1-5/32 in
Details
Coarseness Of Cut
Bastard
Cut
Single
Flexible
No
Shape
Lathe
Tang Or Handle
Tang
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items