Motion
00576710
American Pattern File - Lathe Shape, Single Cut, 14 in Length
MI ITEM #11712231
MFR #00576710
List Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Lathe Shape, Single Cut, 14 in Length
MI ITEM #11712231
MFR #00576710

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.60/each for your price

Overview

Mfr description
00576710 00576710 14" LONG ANGLE LATHE F
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Lathe files are with a long angle files used for free cutting, rapid filing.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.

Specifications

  • Shape
    Lathe
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter
  • Thickness
  • Overall Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text