Motion
00621144
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 300 Amp Rating, Steel Welding Ground Clamp - 8-1/2 Inch Long
MI ITEM #11712243
MFR #00621144
List Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 300 Amp Rating, Steel Welding Ground Clamp - 8-1/2 Inch Long
MI ITEM #11712243
MFR #00621144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.95/each for your price

Overview

Mfr description
00621144 00621144 STEEL 300 AMP IMPORT G

Specifications

  • Material
    Steel
  • Amperage Rating
    300
  • Jaw Depth
    1-3/4
  • Jaw Opening
    2
  • Length
    8-1/2 in
  • Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text