Motion
00621151
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 500 Amp Rating, Steel Welding Ground Clamp - 9-1/2 Inch Long
MI ITEM #11712244
MFR #00621151
Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Jaw Opening, 1-3/4 Inch Jaw Depth, 500 Amp Rating, Steel Welding Ground Clamp - 9-1/2 Inch Long
MI ITEM #11712244
MFR #00621151

Mfr description
00621151 00621151 STEEL 500 AMP IMPORT G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.78/each

Specifications

Dimensions

  • Length
    9-1/2 in

Details

  • Amperage Rating
    500
  • Jaw Depth
    1-3/4
  • Jaw Opening
    2
  • Material
    Steel
  • Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)