Motion
00621169
Oxygen, Two Hose to One Regulator 9/16-18 RHF Inch Thread Inlet, 9/16-18 RHF Inch Thread Outlet
MI ITEM #11712245
MFR #00621169
List Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oxygen, Two Hose to One Regulator 9/16-18 RHF Inch Thread Inlet, 9/16-18 RHF Inch Thread Outlet
MI ITEM #11712245
MFR #00621169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.38/each for your price

Overview

Mfr description
00621169 00621169 2 HOSE OXYGEN 'Y' IMPO

Specifications

  • Gas Type
    Oxygen
  • Thread Size on Inlet
    9/16-18 RHF
  • Thread Size On Outlet
    9/16-18 RHF
  • Type
    Two Hose to One Regulator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought