Motion
00621177
Gas, Two Hose to One Regulator 9/16-18 LHF Inch Thread Inlet, 9/16-18 LHF Inch Thread Outlet
Mi Item #11712246
MFR #00621177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas, Two Hose to One Regulator 9/16-18 LHF Inch Thread Inlet, 9/16-18 LHF Inch Thread Outlet
Mi Item #11712246
MFR #00621177

Mfr description
00621177 00621177 2 HOSE FUEL GAS 'Y' IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size on Inlet
    9/16-18 LHF
  • Thread Size On Outlet
    9/16-18 LHF

Details

  • Gas Type
    Gas
  • Type
    Two Hose to One Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)