Motion
00647206
12 Piece Swiss Pattern File Set;6-3/4" Long, 0 Coarseness
Mi Item #11712257
MFR #00647206
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Piece Swiss Pattern File Set;6-3/4" Long, 0 Coarseness
Mi Item #11712257
MFR #00647206

Mfr description
00647206 00647206 NO.0 CUT 6 3/4" DIE MA
  • Swiss-pattern files are used for deburring, shaping and finishing. They are used when fine detailing or finishing is required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Length
    6-3/4 in

Details

  • Coarseness Of Cut
    0
  • Color
    Black
  • Number Of Pieces
    12
  • PSC Code
    5350
  • Type
    Swiss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)