Motion
00651562
1-5/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 5/16" Face Width, 3/8" Trim Length, 0.008" Filament Diam, 18,000 RPM
MI ITEM #11712258
MFR #00651562
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 5/16" Face Width, 3/8" Trim Length, 0.008" Filament Diam, 18,000 RPM
MI ITEM #11712258
MFR #00651562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.18/each

Specifications

Dimensions

  • Face Width
    5/16 in
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    1-5/8 in
  • Shank Diameter
    1/4 in
  • Trim Length
    3/8 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    18,000
  • Product Type
    Wheel Brushes

Overview

Mfr description
00651562 00651562 1-5/8X5/16" FINE NULIN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought