Motion
00651570
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 15,000
MI ITEM #11712259
MFR #00651570
List Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 15,000
MI ITEM #11712259
MFR #00651570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.75/each for your price

Overview

Mfr description
00651570 00651570 2X3/8" FINE NULINE WIR
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Trim Length
    3/8 in
  • Diameter
    2.0000 in
  • Face Width
    3/8 in
  • Mount Type
    Shank
  • Shank Diameter
    0.2500 in
  • Max Rpm
    15,000
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Outside Diameter
    2 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text