Motion
00651612
1-5/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 5/16" Face Width, 9/16" Trim Length, 0.015" Filament Diam, 18,000 RPM
MI ITEM #11712263
MFR #00651612
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 5/16" Face Width, 9/16" Trim Length, 0.015" Filament Diam, 18,000 RPM
MI ITEM #11712263
MFR #00651612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
00651612 00651612 1-5/8X5/16" COARSE NUL
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    9/16 in
  • Face Width
    5/16 in
  • Shank Diameter
    1/4 in
  • Max Rpm
    18,000
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    1-5/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text