Motion
00651620
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 15,000
Mi Item #11712264
MFR #00651620
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 3/8 in Width, 15,000
Mi Item #11712264
MFR #00651620

Mfr description
00651620 00651620 2X3/8" COARSE NULINE W
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    2 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    9/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    15,000
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)