Motion
00651638
2-3/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/2" Face Width, 9/16" Trim Length, 0.015" Filament Diam, 15,000 RPM
MI ITEM #11712265
MFR #00651638
List Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" OD, 1/4" Shank Diam, Crimped Steel Wheel Brush - 1/2" Face Width, 9/16" Trim Length, 0.015" Filament Diam, 15,000 RPM
MI ITEM #11712265
MFR #00651638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.43/each for your price

Overview

Mfr description
00651638 00651638 2-3/8X1/2" COARSE NULI
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    9/16 in
  • Face Width
    1/2 in
  • Shank Diameter
    1/4 in
  • Max Rpm
    15,000
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    2-3/8 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought