Motion
00651687
Wheel Brush - 1.5000 in Diam, 1/4 in Width, 20,000
MI ITEM #11712269
MFR #00651687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1/4 in Width, 20,000
MI ITEM #11712269
MFR #00651687

Mfr description
00651687 00651687 1-1/2X1/4X3/8" FINE NU
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Diameter
    1.5000 in
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    1-1/2 in
  • Trim Length
    3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    20,000
  • Mount Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Wire Type
    Crimped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)