Motion
00651695
2" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 5/16" Face Width, 1/2" Trim Length, 0.007" Filament Diam, 15,000 RPM
MI ITEM #11712270
MFR #00651695
List Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 5/16" Face Width, 1/2" Trim Length, 0.007" Filament Diam, 15,000 RPM
MI ITEM #11712270
MFR #00651695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.50/each for your price

Overview

Mfr description
00651695 00651695 2X5/16X1/2" FINE NULIN
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    1/2 in
  • Face Width
    5/16 in
  • Max Rpm
    15,000
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Outside Diameter
    2 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought