Motion
00651711
3" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 3/8" Face Width, 1" Trim Length, 0.007" Filament Diam, 15,000 RPM
Mi Item #11712271
MFR #00651711
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 3/8" Face Width, 1" Trim Length, 0.007" Filament Diam, 15,000 RPM
Mi Item #11712271
MFR #00651711

Mfr description
00651711 00651711 3X3/8X1/2" FINE NULINE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0070 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Outside Diameter
    3 in
  • Trim Length
    1 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    15,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)