Motion
00651729
Wheel Brush - 1.2500 in Diam, 1/4 in Width, 20,000
MI ITEM #11712272
MFR #00651729
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.2500 in Diam, 1/4 in Width, 20,000
MI ITEM #11712272
MFR #00651729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
00651729 00651729 1-1/4X1/4X3/8" COARSE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Trim Length
    9/32 in
  • Diameter
    1.2500 in
  • Face Width
    1/4 in
  • Mount Type
    Arbor Hole
  • Max Rpm
    20,000
  • Arbor Size
    3/8 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    3/8 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    1-1/4 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought