Motion
00651810
4" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 7/16" Face Width, 23/32" Trim Length, 0.012" Filament Diam, 5,000 RPM
MI ITEM #11712278
MFR #00651810
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 7/16" Face Width, 23/32" Trim Length, 0.012" Filament Diam, 5,000 RPM
MI ITEM #11712278
MFR #00651810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
00651810 00651810 4X3/8X1/2" NULINE WHEE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Crimped
  • Trim Length
    23/32 in
  • Face Width
    7/16 in
  • Max Rpm
    5,000
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought