Motion
00651836
6" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 1/2" Face Width, 1-15/64" Trim Length, 0.012" Filament Diam, 5,000 RPM
Mi Item #11712280
MFR #00651836
Price$19.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OD, 1/2" Arbor Hole, Crimped Steel Wheel Brush - 1/2" Face Width, 1-15/64" Trim Length, 0.012" Filament Diam, 5,000 RPM
Mi Item #11712280
MFR #00651836

Mfr description
00651836 00651836 6X1/2X1/2" NULINE WHEE
  • Crimped brushes provide additional strength compared to straight brushes and are commonly used where a knotted brush's impact would alter the working surface
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.73/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    6 in
  • Reduced Arbor Hole Size
    1/2 in
  • Trim Length
    1-15/64 in

Details

  • Bristle Type
    Crimped
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    5,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)