Motion
00651927
4" OD, 5/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 3/4" Trim Length, 0.012" Filament Diam, 12,500 RPM
MI ITEM #11712285
MFR #00651927
List Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" OD, 5/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 3/4" Trim Length, 0.012" Filament Diam, 12,500 RPM
MI ITEM #11712285
MFR #00651927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.65/each for your price

Overview

Mfr description
00651927 00651927 4X1/2X5/8" MEDIUM NULI
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Knotted
  • Trim Length
    3/4 in
  • Face Width
    1/2 in
  • Max Rpm
    12,500
  • Arbor Hole Size
    5/8 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text