Motion
00651984
6" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-1/2" Trim Length, 0.015" Filament Diam, 9,000 RPM
Mi Item #11712289
MFR #00651984
Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-1/2" Trim Length, 0.015" Filament Diam, 9,000 RPM
Mi Item #11712289
MFR #00651984

Mfr description
00651984 00651984 6X1/2X7/8" COARSE NULI
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.70/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0150 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    6 in
  • Trim Length
    1-1/2 in

Details

  • Bristle Type
    Knotted
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    9,000
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)