Motion
00652032
7" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-11/16" Trim Length, 0.008" Filament Diam, 9,000 RPM
MI ITEM #11712294
MFR #00652032
List Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-11/16" Trim Length, 0.008" Filament Diam, 9,000 RPM
MI ITEM #11712294
MFR #00652032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.28/each for your price

Overview

Mfr description
00652032 00652032 7X1/2X7/8" FINE NULINE
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Knotted
  • Trim Length
    1-11/16 in
  • Face Width
    1/2 in
  • Max Rpm
    9,000
  • Arbor Hole Size
    7/8 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Outside Diameter
    7 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text