Motion
00652040
8" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-11/16" Trim Length, 0.03" Filament Diam, 8,500 RPM
MI ITEM #11712295
MFR #00652040
Price$53.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OD, 7/8" Arbor Hole, Knotted Steel Wheel Brush - 1/2" Face Width, 1-11/16" Trim Length, 0.03" Filament Diam, 8,500 RPM
MI ITEM #11712295
MFR #00652040

Mfr description
00652040 00652040 8X1/2X7/8" COARSE NULI
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.78/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0300 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    8 in
  • Trim Length
    1-11/16 in

Details

  • Bristle Type
    Knotted
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    8,500
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)