Motion
00652073
10" OD, 1" Arbor Hole, Knotted Steel Wheel Brush - 5/8" Face Width, 1-11/16" Trim Length, 0.012" Filament Diam, 4,500 RPM
MI ITEM #11712297
MFR #00652073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" OD, 1" Arbor Hole, Knotted Steel Wheel Brush - 5/8" Face Width, 1-11/16" Trim Length, 0.012" Filament Diam, 4,500 RPM
MI ITEM #11712297
MFR #00652073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00652073 00652073 10X5/8X1" MEDIUM NULIN
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Type
    Knotted
  • Trim Length
    1-11/16 in
  • Face Width
    5/8 in
  • Max Rpm
    4,500
  • Arbor Hole Size
    1 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Fill Material
    Steel
  • Outside Diameter
    10 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought