Motion
00652081
Wheel Brush - 10.0000 in Diam, 5/8 in Width, 4,500
MI ITEM #11712298
MFR #00652081
List Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 10.0000 in Diam, 5/8 in Width, 4,500
MI ITEM #11712298
MFR #00652081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.73/each for your price

Overview

Mfr description
00652081 00652081 10X5/8X1" FINE NULINE
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Trim Length
    1-11/16 in
  • Diameter
    10.0000 in
  • Face Width
    5/8 in
  • Mount Type
    Arbor Hole
  • Max Rpm
    4,500
  • Arbor Size
    1.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1 in
  • Encapsulated Bristles
    No
  • Filament Wire Diameter
    0.0080 in
  • Filament Wire Diameter Range
    Up to 0.0099
  • Fill Material
    Steel
  • Outside Diameter
    10 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought