Motion
00652099
12" OD, 1-1/4" Arbor Hole, Knotted Steel Wheel Brush - 11/16" Face Width, 1-13/16" Trim Length, 0.012" Filament Diam, 3,600 RPM
Mi Item #11712299
MFR #00652099
Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" OD, 1-1/4" Arbor Hole, Knotted Steel Wheel Brush - 11/16" Face Width, 1-13/16" Trim Length, 0.012" Filament Diam, 3,600 RPM
Mi Item #11712299
MFR #00652099

Mfr description
00652099 00652099 12X11/16X1-1/4" MEDIUM
  • Knotted brushes are made up of multiple filaments/wires bundled together to provide the most aggressive brushing action
  • Steel is the most common filament/wire material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.80/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Face Width
    11/16 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0100-0.0199
  • Outside Diameter
    12 in
  • Trim Length
    1-13/16 in

Details

  • Bristle Type
    Knotted
  • Encapsulated Bristles
    No
  • Fill Material
    Steel
  • Max Rpm
    3,600
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)