Motion
00654525
MT3 Taper Shank, 1.7717" Head Diam Live Center - 4,000 Max RPM, 1.2598" Point Diam, 2.95" Point Len, 705.48 Lb Max Workpc, 6.4567" OAL, 1.12" Long Tip, Standard Point
Mi Item #11712300
MFR #00654525
Price$104.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 1.7717" Head Diam Live Center - 4,000 Max RPM, 1.2598" Point Diam, 2.95" Point Len, 705.48 Lb Max Workpc, 6.4567" OAL, 1.12" Long Tip, Standard Point
Mi Item #11712300
MFR #00654525

Mfr description
00654525 00654525 3MT HD LIVE CENTER PRE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.70/each

Specifications

Dimensions

  • Gage Line Diameter
    24.10 mm
  • Head Diameter
    1.7717 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    705.48 lb
  • Overall Length
    6.4567 in
  • Point Diameter
    1.2598 in
  • Point Length
    2.9500 in
  • Taper Size
    MT3
  • Tip Length
    1.1200 in

Details

  • Accuracy
    0.0100 mm
  • Carbide Tipped
    No
  • Material
    Hardened Steel
  • Max Rpm
    4,000
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Triple Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)