Motion
00660027
4" Needle Precision Swiss Pattern Round File,2 Cut, 2 Cut, 2" LOC ; 4" Width x 0.08" Thick, with Handle
MI ITEM #11712302
MFR #00660027
List Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Needle Precision Swiss Pattern Round File,2 Cut, 2 Cut, 2" LOC ; 4" Width x 0.08" Thick, with Handle
MI ITEM #11712302
MFR #00660027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.70/each for your price

Overview

Mfr description
00660027 00660027 4 INCH NO. 2 CUT ROUND
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
  • They are used for precision and detail work.

Specifications

  • Cut
    2
  • Length
    4 in
  • Tang Or Handle
    Handle
  • Type Of Cut
    2
  • File Type
    Round
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Overall Width Diameter
    4 in
  • Overall Thickness
    0.080 in
  • Length of Cut
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text