Motion
00661132
5-1/2" Needle Precision Swiss Pattern Half Round File,3 Cut, 3 Cut, 2-1/2" LOC ; 5" Width x 0.1" Thick, with Handle
MI ITEM #11712309
MFR #00661132
List Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/2" Needle Precision Swiss Pattern Half Round File,3 Cut, 3 Cut, 2-1/2" LOC ; 5" Width x 0.1" Thick, with Handle
MI ITEM #11712309
MFR #00661132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.40/each for your price

Overview

Mfr description
00661132 00661132 5 1/2 INCH NO.3 CUT HA
  • Handles are attached to the file and are commonly made of wood or plastic
  • Some files have integrated handles that are molded into the file material.
  • Needle files are straight files with a smaller width or diameter
  • They are used for precision and detail work.

Specifications

  • Cut
    3
  • Length
    5-1/2 in
  • Tang Or Handle
    Handle
  • Type Of Cut
    3
  • File Type
    Half Round
  • Level of Precision
    Needle
  • PSC Code
    5350
  • Overall Width Diameter
    5 in
  • Overall Thickness
    0.100 in
  • Length of Cut
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought